Shop All Fluorescent Light Bulbs
Ilc
Replacement for JI Case Jaili Yuyao Jaili M&E CO. replacement light bulb lamp
Mfr # JAILI YUYAO JAILI M&E CO. JI CASE
Zoro # G802810026
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G10Q-4 4-PIN BASE. IN A SQUARE
- Wattage Equivalency 12
- Bulb Color Temp. 6400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JAILI YUYAO JAILI M&E CO. JI CASE
- Zoro # G802810026
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G10Q-4 4-PIN BASE. IN A SQUARE |
Wattage Equivalency | 12 |
Bulb Color Temp. | 6400 |
Description
Replacement for JI Case Jaili Yuyao Jaili M&E CO. replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/ECO)
- HALO Showerlight, 951 4" (951SNS)
- KEYSTONE T12 Electronic Ballast, KTEB-275-UV-TP-PIC-SL (KTEB-275-UV-TP-PIC-SL)
- ILC Replacement for Damar H15sl/green Coil-twist-spiral replacement light bulb lamp (H15SL/GREEN COIL-TWIST-SPIRAL DAMAR)
- ILC Replacement for GE GENERAL ELECTRIC G.E F34CW/RSWMECOUPC REPLACED BY (F34CW/RSWMECOUPC REPLACED BY GE GENERAL ELECTRI)
- ILC Replacement for Philips Pl-c 18w/835 replacement light bulb lamp (PL-C 18W/835 PHILIPS)
- ILC Replacement for Sylvania 23618 replacement light bulb lamp (23618 SYLVANIA)
- ILC Replacement for Ushio Cf26clt/e26 4100k Coil-twist-spiral replacement light bulb lamp (CF26CLT/E26 4100K COIL-TWIST-SPIRAL USHIO)
- ILC Replacement for PHILIPS PL-T 42W/841/4P/HTA ALTO (PL-T 42W/841/4P/HTA ALTO PHILIPS)
- ILC Replacement for Philips Tld70w/840 replacement light bulb lamp (TLD70W/840 PHILIPS)
- ILC Replacement for GE General Electric G.E 40184 replacement light bulb lamp (40184 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs