Shop All Fluorescent Light Bulbs
Ilc
Replacement for Jesco Sl4-l22/41 replacement light bulb lamp
Mfr # SL4-L22/41 JESCO
Zoro # G202801372
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G5 MINIATURE BIPIN
- Wattage Equivalency 22
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # SL4-L22/41 JESCO
- Zoro # G202801372
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G5 MINIATURE BIPIN |
Wattage Equivalency | 22 |
Bulb Color Temp. | 4100 |
Description
Replacement for Jesco Sl4-l22/41 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF450-CG5)
- PELICAN Caster Mobility Package, 0340/50/70 (357)
- FEIT ELECTRIC HALOGEN JCD GY6.35 50W (BPQ50T4/JCD/RP)
- ILC Replacement for Edwards Signaling 50lmp-40w replacement light bulb lamp (50LMP-40W EDWARDS SIGNALING)
- ILC Replacement for Satco F25t8/841/eco replacement light bulb lamp (F25T8/841/ECO SATCO)
- ILC Replacement for Panasonic Fv-11vql6 replacement light bulb lamp (FV-11VQL6 PANASONIC)
- ILC Replacement for Osram Sylvania F14t5/830/alto replacement light bulb lamp (F14T5/830/ALTO OSRAM SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA DULUX D/E 18W/840 (DULUX D/E 18W/840 OSRAM SYLVANIA)
- ILC Replacement for GRAINGER 1V173 (1V173 GRAINGER)
- ILC Replacement for Panasonic Fds13e41.u/2 replacement light bulb lamp, 2PK (FDS13E41.U/2 PANASONIC)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3000K (CF32DT/E/IN/830/ECO)
- Ilc Fluorescent Light Bulbs