Shop All Fluorescent Light Bulbs
Ilc
Replacement for Jesco Sl4-l20/41 replacement light bulb lamp
Mfr # SL4-L20/41 JESCO
Zoro # G702763798
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G5 MINIATURE BIPIN
- Wattage Equivalency 20
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SL4-L20/41 JESCO
- Zoro # G702763798
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G5 MINIATURE BIPIN |
Wattage Equivalency | 20 |
Bulb Color Temp. | 4100 |
Description
Replacement for Jesco Sl4-l20/41 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Work Light, Magnetic Base, 2200 lm (SL-1514)
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- SATCO Bulb, CFL, 28W, T5, GX32d-3 Base, Double Twin 2 Pin (S6023)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-NY)
- ILC Replacement for Philips Pl-c26w/835/4p/alto replacement light bulb lamp (PL-C26W/835/4P/ALTO PHILIPS)
- ILC Replacement for OSRAM SYLVANIA 24441 (24441 OSRAM SYLVANIA)
- ILC Replacement for Damar Fc9t9/830 (fcl30ex-l) replacement light bulb lamp (FC9T9/830 (FCL30EX-L) DAMAR)
- ILC Replacement for Dynatrap 21050-r replacement light bulb lamp (21050-R DYNATRAP)
- ILC Replacement for Bulbrite Fp14/835 replacement light bulb lamp, 2PK (FP14/835 BULBRITE)
- ILC Replacement for Light Bulb / Lamp Fl10d replacement light bulb lamp (FL10D LIGHT BULB / LAMP)
- ILC Replacement for Ushio Cf26de/835 replacement light bulb lamp (CF26DE/835 USHIO)
- Ilc Fluorescent Light Bulbs