Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Jena Hlws5-a 6V 30W Py16-1.25 replacement light bulb lamp
Mfr # HLWS5-A 6V 30W PY16-1.25 JENA
Zoro # G702792804
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type PY16-1.25
- Wattage Equivalency 30
- Watts 30
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # HLWS5-A 6V 30W PY16-1.25 JENA
- Zoro # G702792804
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | PY16-1.25 |
Wattage Equivalency | 30 |
Watts | 30 |
Voltage | 6 |
Description
Replacement for Jena Hlws5-a 6V 30W Py16-1.25 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball, 1"x2-1/8" Shank, Chrm, 2" (40004)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- VELVAC Thin Wl Shrnk Tube 2"12-10 Yl, 25 Pk (057062-25)
- BUYERS PRODUCTS Color Bullet Camera for Recessed Mount (8883103)
- ILC Replacement For GE GENERAL ELECTRIC GE H7554 (WW-1YCJ-1)
- ILC Chevrolet/Chevy Monte Carlo Year 2004 Rear Side Marker Light light bulb lamp, 10PK (MONTE CARLO YEAR 2004 REAR SIDE MARKER LIGHT)
- ILC Replacement for Vosla 28056 replacement light bulb lamp (28056 VOSLA)
- ILC Replacement For GE GENERAL ELECTRIC GE H7551 (WW-1YCF-5)
- ILC Replacement for Maglite Mini MAG 2-cell replacement light bulb lamp, 4PK (MINI MAG 2-CELL MAGLITE)
- ILC Replacement For BULBRITE B9A AUTOMOTIVE INDICATOR LAMPS NEON 10PK (10PAK:WW-0R4K-9)
- ECCO LED, Interior Light, Circular, White (EW0220)
- Ilc Automotive Lighting