Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Jaeger Spotlight ST 02 / HA 100w 12V replacement light bulb lamp
Mfr # ST 02 / HA 100W 12V JAEGER SPOTLIGHT
Zoro # G103200731
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3300
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Watts 100
- Wattage Equivalency 100
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ST 02 / HA 100W 12V JAEGER SPOTLIGHT
- Zoro # G103200731
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Color Temperature | 3300 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Watts | 100 |
Wattage Equivalency | 100 |
Voltage | 12 |
Bulb Shape | T4 |
Description
Replacement for Jaeger Spotlight ST 02 / HA 100w 12V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A8142-001D)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 40K (S9032)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927-22/P/E26/WG 6/1FB T20)
- NUVO LED 2 ft. Ceiling Wrap 20W 4000K White Finish 100-277V (65-1081)
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- ILC Replacement for Altspot E31501 replacement light bulb lamp (E31501 ALTSPOT)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Jaeger Spotlight HLS 1 1000-watt replacement light bulb lamp (HLS 1 1000-WATT JAEGER SPOTLIGHT)
- ILC Replacement for Jaeger Spotlight ST 1 1000w 230v replacement light bulb lamp (ST 1 1000W 230V JAEGER SPOTLIGHT)
- ILC Replacement for Burton Cool Spot II replacement light bulb lamp (COOL SPOT II BURTON)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Osram Sylvania, 75R30/Fl/Sl (75R30/FL/SL)
- Ilc Flood & Spot Light Bulbs