Shop All Flood & Spot Light Bulbs
Ilc
Replacement for J Y Taylor CO Spotlight Ts-7 replacement light bulb lamp
Mfr # SPOTLIGHT TS-7 J Y TAYLOR CO
Zoro # G403209922
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Bulb Base Type P28S MEDIUM PREFOCUS
- Voltage 120
- Color Temperature 3350
- Wattage Equivalency 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SPOTLIGHT TS-7 J Y TAYLOR CO
- Zoro # G403209922
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Watts | 1000 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Voltage | 120 |
Color Temperature | 3350 |
Wattage Equivalency | 1000 |
Bulb Shape | T20 |
Description
Replacement for J Y Taylor CO Spotlight Ts-7 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM CC LED PD, 96W, Univ, 700-2400mA (T1M1UNV240P-96L)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- NUVO 4 ft. LED Tri-Proof Linear/Microwave Sensor CCT Watt Select IP65/IK08 120V-347V (65/833R1)
- ILC Replacement for SPECTROLINE BLE-8T365 (BLE-8T365 SPECTROLINE)
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- ILC Replacement for Burton Halogen Coolspot replacement light bulb lamp (HALOGEN COOLSPOT BURTON)
- ILC Replacement for Jaeger Spotlight ST 1 1000w 230v replacement light bulb lamp (ST 1 1000W 230V JAEGER SPOTLIGHT)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- ILC Replacement for American DJ Cw-spot replacement light bulb lamp (CW-SPOT AMERICAN DJ)
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Damar, 65Br30Fl 130V (65BR30FL 130V)
- Ilc Flood & Spot Light Bulbs