Shop All Flood & Spot Light Bulbs
Ilc
Replacement for J Y Taylor CO Spotlight Ts-1 replacement light bulb lamp
Mfr # SPOTLIGHT TS-1 J Y TAYLOR CO
Zoro # G803200260
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Color Temperature 3350
- Bulb Base Type P28S MEDIUM PREFOCUS
- Bulb Shape T20
- Wattage Equivalency 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SPOTLIGHT TS-1 J Y TAYLOR CO
- Zoro # G803200260
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Watts | 1000 |
Color Temperature | 3350 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Bulb Shape | T20 |
Wattage Equivalency | 1000 |
Voltage | 120 |
Description
Replacement for J Y Taylor CO Spotlight Ts-1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS 13,000-Lumen Dual-Head LED Work Light with Tripod (GWL13130T)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel IC Downlight" (EL27RHE26ICA)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2GTL4 LP840)
- SIGNIFY Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin (479626)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- ILC Replacement for Wolf 3084 replacement light bulb lamp (3084 WOLF)
- ILC Replacement for Jaeger Spotlight HLS 1 1000-watt replacement light bulb lamp (HLS 1 1000-WATT JAEGER SPOTLIGHT)
- ILC Replacement for Pani Ludwig Mini Spot 105/106 replacement light bulb lamp (MINI SPOT 105/106 PANI LUDWIG)
- ILC Replacement for American DJ Cw-spot replacement light bulb lamp (CW-SPOT AMERICAN DJ)
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 65Br30/Fl55 Sp (65BR30/FL55 SP)
- Ilc Flood & Spot Light Bulbs