Shop All HID Light Bulbs
Ilc
Replacement for Iwasaki Mpf150/u/3k replacement light bulb lamp
Mfr # MPF150/U/3K IWASAKI
Zoro # G802924037
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape ED17
- Bulb Color Temp. 3700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MPF150/U/3K IWASAKI
- Zoro # G802924037
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 150 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | ED17 |
Bulb Color Temp. | 3700 |
Description
Replacement for Iwasaki Mpf150/u/3k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 7W T4 LED Light Bulb - 2G7 Base - White Finish (S6414)
- LEVITON Brass Socket 3 Way Holdr (07090-0PG)
- SATCO 10 W miniature - T3 1/4 - Frost - 20000 Hours - 120L - Festoon Base - 12V (S6990)
- PRINCETON TEC PRINCETON TEC 60 Lumens, LED Black Headlamp (QUAD-TAC-BK)
- ILC Replacement for Hybec Hy40w/dc replacement light bulb lamp (HY40W/DC HYBEC)
- ILC Replacement for GE General Electric G.E Mvr150/u/wm replacement light bulb lamp (MVR150/U/WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for Iwasaki 56462 replacement light bulb lamp (56462 IWASAKI)
- ILC Replacement for GE General Electric G.E 44047 replacement light bulb lamp (44047 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Westinghouse 36844 replacement light bulb lamp (36844 WESTINGHOUSE)
- ILC Replacement for Polar Lights Hps70w/med/ed17 replacement light bulb lamp (HPS70W/MED/ED17 POLAR LIGHTS)
- SYLVANIA Halogen, 500 W, T3, R7s (500T3Q/CL(FCL) 120V)
- Ilc HID Light Bulbs