Shop All HID Light Bulbs
Ilc
Replacement for Iwasaki Mf150x/u/med replacement light bulb lamp
Mfr # MF150X/U/MED IWASAKI
Zoro # G602924367
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 3200
- Bulb Shape ED17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MF150X/U/MED IWASAKI
- Zoro # G602924367
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 150 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 3200 |
Bulb Shape | ED17 |
Description
Replacement for Iwasaki Mf150x/u/med replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED A19 60W Dim ES (EA19-6040e-4)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Round Lamp Heads (ECRG RD)
- PROGRESS LIGHTING LED Flush Mount (P730003-030-30)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- ILC Replacement for GE General Electric G.E 12579 replacement light bulb lamp, 2PK (12579 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy 10394-gel replacement light bulb lamp (10394-GEL GREEN ENERGY)
- ILC Replacement for PLUSRITE 2050 (2050 PLUSRITE)
- ILC Replacement for Light Bulb / Lamp H38ll-r100 replacement light bulb lamp (H38LL-R100 LIGHT BULB / LAMP)
- ILC Replacement for Philips Cdm70/td/830 replacement light bulb lamp (CDM70/TD/830 PHILIPS)
- ILC Replacement for Lumapro 5v686 replacement light bulb lamp (5V686 LUMAPRO)
- GE LAMPS GE LIGHTING 250W, ED18 High Pressure Sodium HID Light Bulb (LU250/H/ECO)
- Ilc HID Light Bulbs