Shop All HID Light Bulbs
Ilc
Replacement for Iwasaki Lu150/55/med replacement light bulb lamp
Mfr # LU150/55/MED IWASAKI
Zoro # G702931371
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Voltage 55
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape ED17
- Bulb Color Temp. 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU150/55/MED IWASAKI
- Zoro # G702931371
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 150 |
Voltage | 55 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | ED17 |
Bulb Color Temp. | 2100 |
Description
Replacement for Iwasaki Lu150/55/med replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX En Led 2X2,2500Lm 3500K, Unv 0-10 Dim Drv (22EN-LD2-25-UNV-L835-CD1-U)
- PURE GARDEN 23-Foot Solar-Powered LED Rope Lights (50-121)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21777)
- IOTA Fluorescent Emergency Ballast, 28W, 60Hz (I32 M25)
- ILC Replacement for Damar H38ja100dx 100w Mogul replacement light bulb lamp (H38JA100DX 100W MOGUL DAMAR)
- ILC Replacement for Satco Kx60fr/3m/e26 replacement light bulb lamp (KX60FR/3M/E26 SATCO)
- ILC Replacement for Plusrite 2411 replacement light bulb lamp (2411 PLUSRITE)
- ILC Replacement for Iwasaki Cmtpf150/u/943/med replacement light bulb lamp (CMTPF150/U/943/MED IWASAKI)
- ILC Replacement for Bulbrite 473060 replacement light bulb lamp (473060 BULBRITE)
- ILC Replacement for Damar 7935a replacement light bulb lamp (7935A DAMAR)
- ILC Replacement for Iwasaki Hf1000bpd replacement light bulb lamp (HF1000BPD IWASAKI)
- Ilc HID Light Bulbs