Shop All Halogen Light Bulbs
Ilc
Replacement for Iwasaki Jx1045 replacement light bulb lamp
Mfr # JX1045 IWASAKI
Zoro # G303217485
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 100
- Bulb Shape MR16
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JX1045 IWASAKI
- Zoro # G303217485
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 100 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3000 |
Description
Replacement for Iwasaki Jx1045 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Dijon Wood Fretwork Pierced Ceiling Medallion, Birch, 22"OD x 7 1/8"ID x 3/8"T (CMWP22X22X0375DIBI)
- ILC Replacement for Halco F24t5/841/ho/eco/ic replacement light bulb lamp (F24T5/841/HO/ECO/IC HALCO)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6071-001D)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- ILC Replacement for Kengo 6W 6V Mr16 replacement light bulb lamp (6W 6V MR16 KENGO)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg15 replacement light bulb lamp, 2PK (Q50MR16/C/CG15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 23174-6 replacement light bulb lamp (23174-6 PHILIPS)
- ILC Replacement for Sylvania 64475 Halogen replacement light bulb lamp (64475 HALOGEN SYLVANIA)
- ILC Replacement for PEC JCD 35W 120v G8 replacement light bulb lamp, 2PK (JCD 35W 120V G8 PEC)
- ILC Replacement for Pentair 79112400 replacement light bulb lamp, 2PK (79112400 PENTAIR)
- ILC Replacement for Lumapro 2f520 replacement light bulb lamp, 2PK (2F520 LUMAPRO)
- Ilc Halogen Light Bulbs