Shop All HID Light Bulbs
Ilc
Replacement for Iwasaki Hf100pd/med replacement light bulb lamp
Mfr # HF100PD/MED IWASAKI
Zoro # G403010504
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape E17
- Watts 100
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HF100PD/MED IWASAKI
- Zoro # G403010504
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | E17 |
Watts | 100 |
Bulb Color Temp. | 4000 |
Description
Replacement for Iwasaki Hf100pd/med replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Proprietary, 500 lm lm (75662)
- FEIT ELECTRIC LED A19 E26 ORANGE 30W (A19/TO/LED)
- ILC Replacement for CBS Scientific P-036 Replacement UV Bulb replacement light bulb lamp (P-036 REPLACEMENT UV BULB CBS SCIENTIFIC)
- ILC Replacement for Fluorex 65W Security Lighting Fixtures replacement light bulb lamp (65W SECURITY LIGHTING FIXTURES FLUOREX)
- ILC Replacement For ATHALON MCP70PAR30LNU930SP (WW-E5JR-6)
- ILC Replacement for Light Bulb / Lamp Hmi-575w/gs replacement light bulb lamp (HMI-575W/GS LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 38par20h/fl25 replacement light bulb lamp (38PAR20H/FL25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Federal Signal K8107251a replacement light bulb lamp (K8107251A FEDERAL SIGNAL)
- ILC Replacement for Nuarc 40-1k replacement light bulb lamp (40-1K NUARC)
- ILC Replacement for Damar 1X Xenon T 3 1/4 12V 5W replacement light bulb lamp, 10PK (1X XENON T 3 1/4 12V 5W DAMAR)
- ILC Replacement for Damar Cdm70/td/830/r7s replacement light bulb lamp (CDM70/TD/830/R7S DAMAR)
- Ilc HID Light Bulbs