Shop All HID Light Bulbs
Ilc
Replacement for Iwasaki Cmt150/u/935/g12 replacement light bulb lamp
Mfr # CMT150/U/935/G12 IWASAKI
Zoro # G103029127
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4200
- Watts 150
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Shape T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CMT150/U/935/G12 IWASAKI
- Zoro # G103029127
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4200 |
Watts | 150 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Shape | T6 |
Description
Replacement for Iwasaki Cmt150/u/935/g12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 17W, DIM, 50KFL, PAR38, Flood (LED17P38D50KFL)
- SYLVANIA 28 W, T5, Miniature Bi-Pin (G5) (FP28/841/ECO)
- LUMAPRO LUMAPRO LED Red, Black Cordless Hand Lamp (22FJ03)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MH400/U/ED28)
- ILC Replacement for Plusrite Mp250/ed28/ps/bu/4k replacement light bulb lamp (MP250/ED28/PS/BU/4K PLUSRITE)
- ILC Replacement for Sylvania H33gl-400/n replacement light bulb lamp (H33GL-400/N SYLVANIA)
- ILC Replacement for Philips 13334-8 replacement light bulb lamp (13334-8 PHILIPS)
- ILC Replacement for GE General Electric G.E Mvr400/u replacement light bulb lamp (MVR400/U GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 37369-6 replacement light bulb lamp (37369-6 PHILIPS)
- ILC Replacement for GE General Electric G.E 12381 replacement light bulb lamp (12381 GE GENERAL ELECTRIC G.E)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5882)
- Ilc HID Light Bulbs