Shop All HID Light Bulbs
Ilc
Replacement for Iwasaki 54768 replacement light bulb lamp
Mfr # 54768 IWASAKI
Zoro # G202930898
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 4000
- Bulb Shape ED17
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 54768 IWASAKI
- Zoro # G202930898
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 4000 |
Bulb Shape | ED17 |
Watts | 100 |
Description
Replacement for Iwasaki 54768 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT LITE 10000L LED E26 Bulb (GT-CB-100A)
- LITHONIA LIGHTING Power Tee, Quick-FlexQPT, 120V, 9FT (QPT120 12/3G09 M10)
- SURE-LITES Led Emergency Light, 25 Ft Coverage (SEL25)
- ILC Replacement for American Ultraviolet American Water Service PT8 replacement light bulb lamp (AMERICAN WATER SERVICE PT8 AMERICAN ULTRAVIOLET)
- ILC Replacement for Philips Ms175/bu/ps replacement light bulb lamp (MS175/BU/PS PHILIPS)
- ILC Replacement for Nuarc Ht121 replacement light bulb lamp (HT121 NUARC)
- ILC Replacement for Fiberstars Y20-6000 replacement light bulb lamp (Y20-6000 FIBERSTARS)
- ILC Replacement for GE General Electric G.E Mvr1000u/bt37/pa replacement light bulb lamp (MVR1000U/BT37/PA GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Cdm-sa/t 150w/942 replacement light bulb lamp (CDM-SA/T 150W/942 PHILIPS)
- ILC Replacement for GE General Electric G.E Mvr1000/u replacement light bulb lamp (MVR1000/U GE GENERAL ELECTRIC G.E)
- ILC Replacement for Christie DS Plus 5KC Bare Lamp Only replacement light bulb lamp (DS PLUS 5KC BARE LAMP ONLY CHRISTIE)
- Ilc HID Light Bulbs