Shop All Halogen Light Bulbs
Ilc
Replacement for Iwasaki 150q/cl/e14/130v replacement light bulb lamp
Mfr # 150Q/CL/E14/130V IWASAKI
Zoro # G503009781
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E14 EUROPEAN SCREW 14MM DIAMETER
- Bulb Shape T4
- Voltage 120
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 150Q/CL/E14/130V IWASAKI
- Zoro # G503009781
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E14 EUROPEAN SCREW 14MM DIAMETER |
Bulb Shape | T4 |
Voltage | 120 |
Watts | 150 |
Description
Replacement for Iwasaki 150q/cl/e14/130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sterilight S410rl-ho replacement light bulb lamp (S410RL-HO STERILIGHT)
- CELEBRATIONS LED 5MM/MICRO MLT 100CT (47981-71)
- GE GE Premium LED Light Fixture, Plug-In, Linkable, 12in (38845-T1)
- PROGRESS LIGHTING Four-Foot LED Strip Light (P730001-030-30)
- ILC Replacement for GE General Electric G.E 43a/cl/h 120v replacement light bulb lamp, 4PK (43A/CL/H 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for PEC JC 50W 12V Gy6.35 replacement light bulb lamp (JC 50W 12V GY6.35 PEC)
- ILC Replacement for Kandolite JDD 75W Clear E26 120v replacement light bulb lamp (JDD 75W CLEAR E26 120V KANDOLITE)
- ILC Replacement for Satco S3157 replacement light bulb lamp (S3157 SATCO)
- ILC Replacement for Electripak Dr300q replacement light bulb lamp (DR300Q ELECTRIPAK)
- ILC Replacement for Ushio 1000612 replacement light bulb lamp, 2PK (1000612 USHIO)
- ILC Replacement for Light Bulb / Lamp 34-0428070-64 replacement light bulb lamp (34-0428070-64 LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs