Shop All Halogen Light Bulbs
Ilc
Replacement for Iwasaki 150q/cl/dc/etc replacement light bulb lamp
Mfr # 150Q/CL/DC/ETC IWASAKI
Zoro # G603217321
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp. 3000
- Voltage 120
- Bulb Shape T4
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 150Q/CL/DC/ETC IWASAKI
- Zoro # G603217321
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Bulb Shape | T4 |
Watts | 150 |
Description
Replacement for Iwasaki 150q/cl/dc/etc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX524-HL-3K)
- SYLVANIA LED BR40 E26 SW 85W 2PK (40785)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-40K)
- ASTRO PNEUMATIC RECHARGEABLE LED USB-C SLIM LIGHT (AO72SL)
- ILC Replacement for Canon Wg1-0453-000 Stepper Alignment Lamp replacement light bulb lamp (WG1-0453-000 STEPPER ALIGNMENT LAMP CANON)
- ILC Replacement for Skytron 24V 60W replacement light bulb lamp (24V 60W SKYTRON)
- ILC Replacement for Satco S4514 replacement light bulb lamp 2 Pack (S4514 SATCO)
- ILC Replacement for Sylvania 50par20/hal/spl/nfl30 replacement light bulb lamp (50PAR20/HAL/SPL/NFL30 SYLVANIA)
- ILC Replacement for Stocker & Yale Imagelite replacement light bulb lamp (IMAGELITE STOCKER & YALE)
- ILC Replacement for Light Bulb / Lamp Jpr38/130v/90w/sp replacement light bulb lamp (JPR38/130V/90W/SP LIGHT BULB / LAMP)
- ILC Replacement for OSRAM SYLVANIA 64435U (64435U OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs