Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for International Lighting It-rpl855t-l24 replacement light bulb lamp
Mfr # IT-RPL855T-L24 INTERNATIONAL LIGHTING
Zoro # G402875500
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 4
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # IT-RPL855T-L24 INTERNATIONAL LIGHTING
- Zoro # G402875500
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 4 |
Voltage | 24 |
Description
Replacement for International Lighting It-rpl855t-l24 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Portable Power Pack, 8-51/64" W, 12VDC (GB70)
- HANDY PACK Headlight Connector, HP3950 (HP3950)
- HELLA MARINE Starboard Navigation Light Incandescent 2Nm Black (2984345)
- ANCOR White Triplex Cable - 12/3 AWG - Round - 100' (133310)
- ILC Replacement for Lumapro 2fmk8 replacement light bulb lamp, 10PK (2FMK8 LUMAPRO)
- ILC Replacement for Vosla Hb5/9007 Long Lifetime replacement light bulb lamp (HB5/9007 LONG LIFETIME VOSLA)
- ILC Replacement Chevrolet/Chevy Malibu Year 2003 Vanity Mirror Light replacement light bulb lamp, 10PK (MALIBU YEAR 2003 VANITY MIRROR LIGHT CHEVROLE)
- ILC Replacement for American Mini Lamp INC Am1893 replacement light bulb lamp, 10PK (AM1893 AMERICAN MINI LAMP INC)
- ILC Replacement for DR. Fischer 24V 10W Festoon replacement light bulb lamp, 4PK (24V 10W FESTOON DR. FISCHER)
- ILC Replacement For WAGNER H7610 (H7610)
- RACE SPORT V2 DRIVE Series 9005 2 500 LUX Driverles (9005LEDDSV2)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies