Shop All Halogen Light Bulbs
Ilc
Replacement for Innovera 38901 replacement light bulb lamp
Mfr # 38901 INNOVERA
Zoro # G103009839
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Shape T4
- Bulb Color Temp. 3300
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 38901 INNOVERA
- Zoro # G103009839
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Shape | T4 |
Bulb Color Temp. | 3300 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Watts | 150 |
Description
Replacement for Innovera 38901 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Universal 14W Alto replacement light bulb lamp (UNIVERSAL 14W ALTO PHILIPS)
- ILC Replacement for 3M 78-8454-3477-4 replacement light bulb lamp (78-8454-3477-4 3M)
- NEBO Waterproof, Impact-Resistant 1,500 Lumen Flashlight (NEB-FLT-1017)
- JUNO LIGHTING Floating Connector, Silver (R29 SL)
- ILC Replacement for Eiko Q150w/s130v replacement light bulb lamp, 2PK (Q150W/S130V EIKO)
- ILC Replacement for Bulbtronics 1630-ge replacement light bulb lamp (1630-GE BULBTRONICS)
- ILC Replacement for PEC Jd150 BAY Frost replacement light bulb lamp (JD150 BAY FROST PEC)
- ILC Replacement for Osram Sylvania 64445u replacement light bulb lamp, 2PK (64445U OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania HPL 575/120/x replacement light bulb lamp (HPL 575/120/X OSRAM SYLVANIA)
- ILC Replacement for Bausch & Lomb 31-75-47 replacement light bulb lamp (31-75-47 BAUSCH & LOMB)
- ILC Replacement for Agfa 1230 Camera replacement light bulb lamp (1230 CAMERA AGFA)
- Ilc Halogen Light Bulbs