Shop All Halogen Light Bulbs
Ilc
Replacement for Infographix 500 replacement light bulb lamp
Mfr # 500 INFOGRAPHIX
Zoro # G203217172
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 13.8
- Bulb Color Temp. 3150
- Bulb Shape MR16
- Watts 85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 500 INFOGRAPHIX
- Zoro # G203217172
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 13.8 |
Bulb Color Temp. | 3150 |
Bulb Shape | MR16 |
Watts | 85 |
Description
Replacement for Infographix 500 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Snap-In Phenolic Single Spring Lamp Socket (C60540)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Sylvania, F48T12/Cw/Ho (F48T12/CW/HO)
- ILC Replacement for Osram Sylvania Fm6/830 replacement light bulb lamp (FM6/830 OSRAM SYLVANIA)
- SATCO 25 W G12 1/2 Incandescent - Clear - 1500 Hours - 180L - Candelabra Base - 120V (S3846)
- ILC Replacement for Canon Wg1-0453-000 Stepper Alignment Lamp replacement light bulb lamp (WG1-0453-000 STEPPER ALIGNMENT LAMP CANON)
- ILC Replacement for Burton 002000 replacement light bulb lamp (002000 BURTON)
- ILC Replacement for Plusrite Mr16-exn 50W With Cover replacement light bulb lamp, 2PK (MR16-EXN 50W WITH COVER PLUSRITE)
- ILC Replacement for Apollo St-3000 replacement light bulb lamp (ST-3000 APOLLO)
- ILC Replacement for Lumapro 20t4q/12v replacement light bulb lamp, 2PK (20T4Q/12V LUMAPRO)
- ILC Replacement for Sylvania 500q/cl/mc(evr) 120v replacement light bulb lamp (500Q/CL/MC(EVR) 120V SYLVANIA)
- ILC Replacement for Satco 50mr16/exn/s/c replacement light bulb lamp (50MR16/EXN/S/C SATCO)
- Ilc Halogen Light Bulbs