Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Inami 8802 Single Contact Base replacement light bulb lamp
Mfr # 8802 SINGLE CONTACT BASE INAMI
Zoro # G402754683
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G6
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 18
- Watts 18
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 8802 SINGLE CONTACT BASE INAMI
- Zoro # G402754683
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G6 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 18 |
Watts | 18 |
Voltage | 6 |
Description
Replacement for Inami 8802 Single Contact Base replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Window Washer Pump Motor Connector, 645-211 (645-211)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK4 (38-790-4)
- TIMKEN Wheel Bearing - Rear Inner, 28682 (28682)
- MISTY 14 oz. Grease Red, 48 PK (1003057)
- ILC Replacement For BATTERIES AND LIGHT BULBS 238 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L9AT-2)
- ILC Replacement for JKL Jkl-85 replacement light bulb lamp, 10PK (JKL-85 JKL)
- ILC Replacement For MINIATURE LAMP 112 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-R65A-5)
- ILC Replacement for Light Bulb / Lamp Sr150v-mb replacement light bulb lamp, 10PK (SR150V-MB LIGHT BULB / LAMP)
- ILC Replacement for Oshino Ol-381 replacement light bulb lamp, 10PK (OL-381 OSHINO)
- ILC Replacement For SATURN ION YEAR 2007 MAP LIGHT 2PK (2PAK:WW-JJK5-5)
- MIDWEST FASTENER #502 Clear Glass Miniature Light Bulbs 5PK (65692)
- Ilc Automotive Lighting