Shop All LED Light Bulbs
Ilc
Replacement for Hyperikon 192000405 replacement light bulb lamp
Mfr # 192000405 HYPERIKON
Zoro # G702803289
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 7
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 192000405 HYPERIKON
- Zoro # G702803289
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 7 |
Color Temperature | 2700 |
Wattage Equivalency | 7 |
Description
Replacement for Hyperikon 192000405 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- ILC Replacement for EMD Millipore Zlxuvwpm1 replacement light bulb lamp (ZLXUVWPM1 EMD MILLIPORE)
- SUNLITE Commercial 14,000 Lumens Dual Head LED Outdoor Standing Work Light, Cool White 4000K (88178-SU)
- FEIT ELECTRIC HID ED28 E39 MH 250W (MH250/U/HDRP)
- ILC Replacement for Philips 10.5a19/slim/2700 DIM replacement light bulb lamp (10.5A19/SLIM/2700 DIM PHILIPS)
- ILC Replacement For EIKO, LED4WT10FIL827DIMG7 (LED4WT10/FIL/827-DIM-G7)
- ILC Mini Cooper Countryman Year 2011 Tail Light Blue LED light bulb lamp (COOPER COUNTRYMAN YEAR 2011 TAIL LIGHT BLUE)
- ILC Replacement for Damar 26171a LED Replacement replacement light bulb lamp (26171A LED REPLACEMENT DAMAR)
- ILC Replacement for Feit Electric A19/dm/5k/led replacement light bulb lamp (A19/DM/5K/LED FEIT ELECTRIC)
- ILC Replacement for Zoro 2ekv1 White LED Replacement replacement light bulb lamp (2EKV1 WHITE LED REPLACEMENT ZORO)
- SYLVANIA 7W T4 LED Light Bulb - 2G7 Base - White Finish (S6414)
- Ilc LED Light Bulbs