Shop All HID Light Bulbs
Ilc
Replacement for Hybec Hy40w/mc replacement light bulb lamp
Mfr # HY40W/MC HYBEC
Zoro # G002755448
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T3
- Watts 40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HY40W/MC HYBEC
- Zoro # G002755448
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T3 |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Hybec Hy40w/mc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 11W (17W Equivalent) 1100LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34070-12PK)
- EVEREADY Metal Hand Flashlight (ENPMHT1L)
- STREAMLIGHT Handheld Flashlight, Aluminum, Black, 375lm (74303)
- HALO H38Lvicat (H38LVICAT)
- ILC Replacement for Loctite Zeta 7740 replacement light bulb lamp (ZETA 7740 LOCTITE)
- ILC Replacement For NUVO LIGHTING, S5856TF (S5856/TF)
- ILC Replacement for Sylvania 64705 replacement light bulb lamp (64705 SYLVANIA)
- ILC Replacement for Philips 23283-5 replacement light bulb lamp (23283-5 PHILIPS)
- ILC Replacement for Philips 53par38/evp/fl25 replacement light bulb lamp (53PAR38/EVP/FL25 PHILIPS)
- ILC Replacement for Thhc Lighting Ft1203xf replacement light bulb lamp (FT1203XF THHC LIGHTING)
- ILB GOLD Hid Bulb Metal Halide, Replacement For Lumapro 4V550 (4V550)
- Ilc HID Light Bulbs