Shop All HID Light Bulbs
Ilc
Replacement for Hybec Hy40w/e26 120v replacement light bulb lamp
Mfr # HY40W/E26 120V HYBEC
Zoro # G902754992
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Watts 40
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # HY40W/E26 120V HYBEC
- Zoro # G902754992
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Watts | 40 |
Bulb Shape | T3 |
Description
Replacement for Hybec Hy40w/e26 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- ILC Replacement for Universal 1233-142w (1233-142W UNIVERSAL)
- LITEZALL Rechargeable Pivot Work Light (LA-PVTWLRCH-12)
- DORCY 6V/4D Krypton Flashlight Bulb 2.2 V Bayonet Base (41-1663)
- ILC Replacement for Magnaflux 507320 replacement light bulb lamp (507320 MAGNAFLUX)
- ILC Replacement for Grandlite Mv-100 replacement light bulb lamp (MV-100 GRANDLITE)
- ILC Replacement for PEC T3-1/4 24V 5.0W WEDGE (T3-1/4 24V 5.0W WEDGE PEC)
- ILC Replacement for GE General Electric G.E Mvr1000/c/u replacement light bulb lamp (MVR1000/C/U GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Lu50/h/eco replacement light bulb lamp (LU50/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Naed Mc150u/t7.5/g12/830 replacement light bulb lamp (MC150U/T7.5/G12/830 NAED)
- ILC Replacement for Plusrite Mh400/ed37/bu/bdx - Blue replacement light bulb lamp (MH400/ED37/BU/BDX - BLUE PLUSRITE)
- Ilc HID Light Bulbs