Shop All HID Light Bulbs
Ilc
Replacement for Hybec Hy40w/dc 120v replacement light bulb lamp
Mfr # HY40W/DC 120V HYBEC
Zoro # G202755026
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T3
- Watts 40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HY40W/DC 120V HYBEC
- Zoro # G202755026
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T3 |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Hybec Hy40w/dc 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Remote Area Light, Bluetooth 6 ft., Yellow (094900-0000-245)
- ELCO LIGHTING Electronic Low Voltage Gimbal Ring Track Fixture (ET526W)
- EATON WIRING DEVICES Automatic Closet Light, 9 ft. (6205967)
- LUMARK Led D2D Area Light 4500L (CTKRV1B)
- ILC Replacement for Bulbrite 473041 replacement light bulb lamp (473041 BULBRITE)
- ILC Replacement for Philips Msr575 replacement light bulb lamp (MSR575 PHILIPS)
- ILC Replacement for GE General Electric G.E Mvr1000u/bt37/pa replacement light bulb lamp (MVR1000U/BT37/PA GE GENERAL ELECTRIC G.E)
- ILC Replacement for Venture Lighting Mh100w/c/u/ps replacement light bulb lamp (MH100W/C/U/PS VENTURE LIGHTING)
- ILC Replacement for Martin Professional Roboscan 812 replacement light bulb lamp (ROBOSCAN 812 MARTIN PROFESSIONAL)
- ILC Replacement for Zoro 6xt91 replacement light bulb lamp (6XT91 ZORO)
- SATCO 36W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49672)
- Ilc HID Light Bulbs