Shop All Incandescent Light Bulbs
Ilc
Replacement for Hybec 38-00-18/2520 replacement light bulb lamp
Mfr # 38-00-18/2520 HYBEC
Zoro # G802922972
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G12
- Bulb Base Type BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
- Watts 60
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 38-00-18/2520 HYBEC
- Zoro # G802922972
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G12 |
Bulb Base Type | BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER |
Watts | 60 |
Voltage | 12 |
Description
Replacement for Hybec 38-00-18/2520 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASSERSTEIN 3-in-1 Floodlight, Charger, and Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2FldLightWhtUSAN)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- ILC Replacement for Sharper Image S1448 Model replacement light bulb lamp (S1448 MODEL SHARPER IMAGE)
- ILC Replacement for Menics 8w-130v-sc replacement light bulb lamp, 10PK (8W-130V-SC MENICS)
- ILC Replacement for Philips 39200-1 replacement light bulb lamp, 2PK (39200-1 PHILIPS)
- ILC Replacement for Osram Sylvania 300w Par56 NSP 120v replacement light bulb lamp (300W PAR56 NSP 120V OSRAM SYLVANIA)
- ILC Replacement for Philips 100a-90a/ew replacement light bulb lamp, 4PK (100A-90A/EW PHILIPS)
- ILC Replacement for GE General Electric G.E 12784 replacement light bulb lamp (12784 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 36381atr replacement light bulb lamp (36381ATR LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 500ps35/cl 130v replacement light bulb lamp (500PS35/CL 130V SYLVANIA)
- Ilc Incandescent Light Bulbs