Shop All HID Light Bulbs
Ilc
Replacement for Hubbell Lightstorm replacement light bulb lamp
Mfr # LIGHTSTORM HUBBELL
Zoro # G402963351
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY22 2 PIN
- Bulb Shape T8
- Bulb Color Temp. 6000
- Watts 1200
- Voltage 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LIGHTSTORM HUBBELL
- Zoro # G402963351
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | GY22 2 PIN |
Bulb Shape | T8 |
Bulb Color Temp. | 6000 |
Watts | 1200 |
Voltage | 100 |
Description
Replacement for Hubbell Lightstorm replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Retrofit Module (65BEMW SWW5 90CRI M6)
- EATON WIRING DEVICES Nightlight W/Swtch 15Amp 125V (BP850W)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 450 lm (UC12-1K-HL-D)
- ILC Replacement for PHILIPS F34T12/CW/RS/EW/ALTO REPLACED BY (F34T12/CW/RS/EW/ALTO REPLACED BY PHILIPS)
- ILC Replacement for Hybec Hy40w/dc 120v replacement light bulb lamp (HY40W/DC 120V HYBEC)
- ILC Replacement for Plantmax Px-lu220/mh replacement light bulb lamp (PX-LU220/MH PLANTMAX)
- ILC Replacement for Iwasaki 69623 replacement light bulb lamp (69623 IWASAKI)
- ILC Replacement for Philips 72par38/evp/sp10 replacement light bulb lamp (72PAR38/EVP/SP10 PHILIPS)
- ILC Replacement for Green Energy 24V 20W Xenon Bi-pin Clear replacement light bulb lamp (24V 20W XENON BI-PIN CLEAR GREEN ENERGY)
- ILC Replacement for Christie DS Plus 6K Bare Lamp Only replacement light bulb lamp (DS PLUS 6K BARE LAMP ONLY CHRISTIE)
- ILC Replacement for Bulbrite Lu100/mog replacement light bulb lamp (LU100/MOG BULBRITE)
- Ilc HID Light Bulbs