Shop All HID Light Bulbs
Ilc
Replacement for Howard Lu150/55/med replacement light bulb lamp
Mfr # LU150/55/MED HOWARD
Zoro # G102963309
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED17
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 55
- Watts 150
- Bulb Color Temp. 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU150/55/MED HOWARD
- Zoro # G102963309
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED17 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 55 |
Watts | 150 |
Bulb Color Temp. | 2100 |
Description
Replacement for Howard Lu150/55/med replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-830/IF10/G/DIM 10/1)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (6X971)
- TEKTITE Black No Led Industrial Handheld Flashlight (UV-4)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025968/18845LG)
- ILC Replacement For GE GENERAL ELECTRIC GE H39KC175DX (H39KC-175/DX)
- ILC Replacement for Philips 39par20/evp/sp10 replacement light bulb lamp (39PAR20/EVP/SP10 PHILIPS)
- ILC Replacement for Westinghouse Mp100/u/m90/o/med replacement light bulb lamp (MP100/U/M90/O/MED WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp 45par38/fl/h-frost -outlawed-use This replacement light bulb lamp (45PAR38/FL/H-FROST -OUTLAWED-USE THIS LIGHT BULB)
- ILC Replacement for Damar Mvr400/u/ed28 replacement light bulb lamp (MVR400/U/ED28 DAMAR)
- ILC Replacement for Damar Mh-de150/td/uvs/4k replacement light bulb lamp (MH-DE150/TD/UVS/4K DAMAR)
- ILC Replacement for Xelogen Ft1203xf replacement light bulb lamp (FT1203XF XELOGEN)
- Ilc HID Light Bulbs