Shop All Incandescent Light Bulbs
Ilc
Replacement For House Of Troy 15T4 Light Bulb Lamp 2 Pack, 2PK
Mfr # House OF Troy 15t4
Zoro # G805262235
product price: $31.69
/pk 2, $15.85/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 15
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # House OF Troy 15t4
- Zoro # G805262235
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 15 |
Voltage | 120 |
Description
Replacement for House OF Troy 15t4 replacement Light Bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE Lighting Retrofit Kit, 10" W x 5" H (FHSKITT04LND)
- ILC Replacement for DURACELL CFL10220A (CFL10220A DURACELL)
- JUNO LIGHTING Recessed Trim, 5in, Aluminum Reflector (204 CWH)
- ILC Replacement for Chicago Miniature / CML 8-3995 White LED Replacement replacement light bulb lamp (8-3995 WHITE LED REPLACEMENT CHICAGO MINIATURE /)
- ILC Replacement for Light Bulb / Lamp F48t12/gl/ws/vho replacement light bulb lamp (F48T12/GL/WS/VHO LIGHT BULB / LAMP)
- ILC Replacement for Philips 100a-90a/ew replacement light bulb lamp, 4PK (100A-90A/EW PHILIPS)
- ILC Replacement for Norman Lamps 60a19/b22/130v replacement light bulb lamp (60A19/B22/130V NORMAN LAMPS)
- ILC Replacement for Light Bulb / Lamp 40-cxb replacement light bulb lamp (40-CXB LIGHT BULB / LAMP)
- ILC Replacement for CEC Industries 40t10/if/120v replacement light bulb lamp, 4PK (40T10/IF/120V CEC INDUSTRIES)
- ILC Replacement for Reichert 12603 replacement light bulb lamp (12603 REICHERT)
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 33 ft. (44793-71)
- Ilc Incandescent Light Bulbs