Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Hosobuchi Op2114 replacement light bulb lamp
Mfr # OP2114 HOSOBUCHI
Zoro # G002794072
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G6
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 15
- Watts 15
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # OP2114 HOSOBUCHI
- Zoro # G002794072
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G6 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 15 |
Watts | 15 |
Voltage | 6 |
Description
Replacement for Hosobuchi Op2114 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Compl 14 X 4 (934-04233)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Black (555145)
- SPECIALTY PRODUCTS CO MULTI CUTTER BLADES 2 (SPP10011)
- RULE Rule "FC" Tournament Series 500 GPH Livewell/Aerator w/ Seacock Inlet (401FC)
- ILC Replacement for Sylvania 9003 replacement light bulb lamp (9003 SYLVANIA)
- ILC Replacement for Miniature Lamp T4W 24V 4W Ba9s replacement light bulb lamp, 4PK (T4W 24V 4W BA9S MINIATURE LAMP)
- ILC Replacement for Eiko 41310 replacement light bulb lamp (41310 EIKO)
- ILC Replacement for Lightolier 8034 TO 8040 replacement light bulb lamp, 10PK (8034 TO 8040 LIGHTOLIER)
- ILC Replacement for Polaris Indy 700 Classic Low/dual Light Model Year 2003 replacement light bulb lamp (INDY 700 CLASSIC LOW/DUAL LIGHT MODEL YEAR 2003 P)
- ILC Replacement for Osram Sylvania 58663 replacement light bulb lamp (58663 OSRAM SYLVANIA)
- J.W. SPEAKER LED Headlamp, Heated, Snow Plow, 12V, PR (0551803)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies