Shop All Incandescent Light Bulbs
Ilc
Replacement for Hosobuchi 7V 35W Ba15d replacement light bulb lamp
Mfr # 7V 35W BA15D HOSOBUCHI
Zoro # G502929349
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 30
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 7V 35W BA15D HOSOBUCHI
- Zoro # G502929349
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S8 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 30 |
Voltage | 6 |
Description
Replacement for Hosobuchi 7V 35W Ba15d replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 90-1801 Mogul to Mogul Extender (90/1801)
- LUCECO 10W Solar Guardian PIR Wall Light, 1080lm, 4000K, IP65, Black (LEXSF11B40)
- SIGNIFY LED, 1 W, S14, Medium Screw (E26) (1S14/VIN/827/CL/G/E26/ND 1CT)
- ILC Replacement for Ballast FML 27W Ballast (FML 27W BALLAST BALLAST)
- ILC Replacement For LIGHT BULB LAMP, 50PARHIRFL25 130V (50PAR/HIR/FL25 130V)
- ILC Replacement For GE GENERAL ELECTRIC GE 20331 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-1TYQ-8)
- ILC Replacement for Light Bulb / Lamp 40a15/22 replacement light bulb lamp, 2PK (40A15/22 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 3650t3/cl-480v replacement light bulb lamp (3650T3/CL-480V OSRAM SYLVANIA)
- ILC Replacement for Sealed Beam 4537-2 replacement light bulb lamp (4537-2 SEALED BEAM)
- ILC Replacement for Light Bulb / Lamp 300/99if/xl-130v replacement light bulb lamp (300/99IF/XL-130V LIGHT BULB / LAMP)
- ILC Replacement for Philips 300m/if 120-130v replacement light bulb lamp (300M/IF 120-130V PHILIPS)
- Ilc Incandescent Light Bulbs