Shop All Incandescent Light Bulbs
Ilc
Replacement for Hosobuchi 30W T7 DC 110-130v replacement light bulb lamp
Mfr # 30W T7 DC 110-130V HOSOBUCHI
Zoro # G402929005
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 30
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 30W T7 DC 110-130V HOSOBUCHI
- Zoro # G402929005
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T7 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 30 |
Voltage | 120 |
Description
Replacement for Hosobuchi 30W T7 DC 110-130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Matsuda Fl-20t10dl replacement light bulb lamp (FL-20T10DL MATSUDA)
- KILLARK Mounting Accessory, Steel Slipfitter (KFS-6)
- COLUMBIA LIGHTING Recessed Troffer, 32W, 3760 lm, 23-7/8" L (LCAT22-40HLG-EDU)
- LUMARK Crosstour Led Floodlight Kit (XTORFLD-KNC)
- ILC Replacement for Wagner 4409 replacement light bulb lamp (4409 WAGNER)
- ILC Replacement for CEC Industries 11s14r/120v replacement light bulb lamp, 2PK (11S14R/120V CEC INDUSTRIES)
- ILC Replacement for Westinghouse 03883 replacement light bulb lamp, 2PK (03883 WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E 100a/rs/cvg replacement light bulb lamp, 2PK (100A/RS/CVG GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 25W T7 Microwave replacement light bulb lamp (25W T7 MICROWAVE GE GENERAL ELECTRIC G.E)
- ILC Replacement for Furnlite Tv4500 Series replacement light bulb lamp, 2PK (TV4500 SERIES FURNLITE)
- ILB GOLD Incandescent Tubular Bulb, Replacement For Westinghouse 25T10 (25T10)
- Ilc Incandescent Light Bulbs