Shop All Halogen Light Bulbs
Ilc
Replacement for Holtkotter 9434 replacement light bulb lamp
Mfr # 9434 HOLTKOTTER
Zoro # G603235202
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
- Watts 100
- Bulb Shape T4
- Bulb Color Temp. 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 9434 HOLTKOTTER
- Zoro # G603235202
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Watts | 100 |
Bulb Shape | T4 |
Bulb Color Temp. | 2900 |
Description
Replacement for Holtkotter 9434 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Scitex Fb700 replacement light bulb lamp (FB700 SCITEX)
- WHETSTONE Dynamo Hand Crank Solar Powered Lantern - LED Light with Adjustable Settings by Black (75-SL126)
- ILC Replacement for Green Energy Mh400w/bt37 Mogul replacement light bulb lamp (MH400W/BT37 MOGUL GREEN ENERGY)
- ILB GOLD Cfl Long Twin Shape Fluorescent Bulb, Replacement For Eiko 49298 (49298)
- ILC Replacement for Ushio Jr24v-35w/fl36/fg replacement light bulb lamp (JR24V-35W/FL36/FG USHIO)
- ILC Replacement for Damar 04125a replacement light bulb lamp (04125A DAMAR)
- ILC Replacement for GE General Electric G.E 19897 replacement light bulb lamp (19897 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Elc-7/x Bulk replacement light bulb lamp (ELC-7/X BULK SYLVANIA)
- ILC Replacement for GE General Electric G.E 60par30/h/fl35 120v replacement light bulb lamp (60PAR30/H/FL35 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 150par/3fl/mine 120v replacement light bulb lamp (150PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Motic Ba310met-t replacement light bulb lamp (BA310MET-T MOTIC)
- Ilc Halogen Light Bulbs