Shop All Halogen Light Bulbs
Ilc
Replacement for Holtkotter 6514 replacement light bulb lamp
Mfr # 6514 HOLTKOTTER
Zoro # G203235015
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
- Bulb Color Temp. 2900
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 6514 HOLTKOTTER
- Zoro # G203235015
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Bulb Color Temp. | 2900 |
Watts | 100 |
Description
Replacement for Holtkotter 6514 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH Connector Cord, 24inL, Radionic ZX and LY (XNCC24W)
- MONOPRICE LED Light Bar, 3-Color (612601)
- BESA LIGHTING Katie 12 Ceiling, Opal Matte, 2x60W Incandescent (945007C)
- ILC Replacement For EIKO BLC (WW-1E9Z-2)
- ILC Replacement for Fiberstars ELC Pool Bulb 24V 250 replacement light bulb lamp (ELC POOL BULB 24V 250 FIBERSTARS)
- ILC Replacement for American DJ Mighty Scan 2X Life Version replacement light bulb lamp (MIGHTY SCAN 2X LIFE VERSION AMERICAN DJ)
- ILC Replacement for Philips 50par20/hal/fl25 130v (25-30) replacement light bulb lamp (50PAR20/HAL/FL25 130V (25-30) PHILIPS)
- ILC Replacement for Sylvania 55114 replacement light bulb lamp (55114 SYLVANIA)
- ILC Replacement for Philips 23174-6 replacement light bulb lamp (23174-6 PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E 60A/HAL/CL (60A/HAL/CL GE GENERAL ELECTRIC G.E)
- ILC Replacement For HIKARI JD 130V 500W MC E11 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLKC-8)
- Ilc Halogen Light Bulbs