Shop All Halogen Light Bulbs
Ilc
Replacement for Holtkotter 6450 replacement light bulb lamp
Mfr # 6450 HOLTKOTTER
Zoro # G403221337
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp. 2900
- Watts 100
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6450 HOLTKOTTER
- Zoro # G403221337
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Color Temp. | 2900 |
Watts | 100 |
Bulb Shape | T4 |
Description
Replacement for Holtkotter 6450 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Low Profile, 2000 Lumen, 3500K, Unv, 2Ft (2WPLD2035C)
- BUYERS PRODUCTS 2.5 Inch Square LED Clear Flood Light (1492129)
- ILC Replacement for Pestwest Cf-l 36w/bl 368 replacement light bulb lamp (CF-L 36W/BL 368 PESTWEST)
- FEIT ELECTRIC LED, 12 W, A19, Medium Screw (E26), PK2 (A1975CL927CA/FIL/2)
- ILC Replacement for Eiko Jc12v20w G4 replacement light bulb lamp (JC12V20W G4 EIKO)
- ILC Replacement For OSRAM SYLVANIA 100QCLDCESR 120V (WW-3X0U-3)
- ILC Replacement for Donsbulbs Eyb-87.5v replacement light bulb lamp (EYB-87.5V DONSBULBS)
- ILC Replacement for GE General Electric G.E CAX 130v replacement light bulb lamp (CAX 130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Q1000t3/cl/240v replacement light bulb lamp (Q1000T3/CL/240V EIKO)
- ILC Replacement for Colortran 213-065 replacement light bulb lamp (213-065 COLORTRAN)
- ILC Replacement for Damar Bab/cg/frost 20W 12V replacement light bulb lamp (BAB/CG/FROST 20W 12V DAMAR)
- Ilc Halogen Light Bulbs