Shop All Halogen Light Bulbs
Ilc
Replacement for Holtkotter 6317sld replacement light bulb lamp
Mfr # 6317SLD HOLTKOTTER
Zoro # G703221334
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Voltage 120
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
- Bulb Color Temp. 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 6317SLD HOLTKOTTER
- Zoro # G703221334
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Voltage | 120 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Bulb Color Temp. | 2900 |
Description
Replacement for Holtkotter 6317sld replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Screw (E26) (29816-C)
- COMMERCIAL LED Led Light 6PK (CLC3-26W-E26 4000K)
- ILB GOLD Replacement, Fp2Uzd3841K Led Fixture (FP2UZD3841K)
- SYLVANIA T5 Fluorescent 40Pk (FP54/850/HO/ECO)
- ILC Replacement for Bulbrite 150par/fl-130v replacement light bulb lamp, 15PK (150PAR/FL-130V BULBRITE)
- ILC Replacement for Osram Sylvania 64317 replacement light bulb lamp (64317 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Mr11c 12V 10W replacement light bulb lamp (MR11C 12V 10W LIGHT BULB / LAMP)
- ILC Replacement for Starrett Precision Sigma Vf600 Profile Illumn replacement light bulb lamp (SIGMA VF600 PROFILE ILLUMN STARRETT PRECISION)
- ILC Replacement for Sylvania 18896 replacement light bulb lamp (18896 SYLVANIA)
- ILC Replacement for Ushio Sm-b101028 replacement light bulb lamp (SM-B101028 USHIO)
- WESTINGHOUSE Bulb T3 9500-Lumen Hal (0497800)
- Ilc Halogen Light Bulbs