Shop All Halogen Light Bulbs
Ilc
Replacement for Holtkotter 6317 replacement light bulb lamp
Mfr # 6317 HOLTKOTTER
Zoro # G103235085
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Bulb Shape T4
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 6317 HOLTKOTTER
- Zoro # G103235085
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2900 |
Bulb Shape | T4 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Watts | 100 |
Description
Replacement for Holtkotter 6317 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Penlight, LED, Blue (65050)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 208-480V (CL-120W11H-55K-E39)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 4000K (LED150ED28/740)
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-300N4)
- ILC Replacement for Sylvania 18896 replacement light bulb lamp (18896 SYLVANIA)
- ILC Replacement for Philips 6605 replacement light bulb lamp, 2PK (6605 PHILIPS)
- ILC Replacement for Dental Vision Ultracam III replacement light bulb lamp (ULTRACAM III DENTAL VISION)
- ILC Replacement for Grainger 2dzy9 replacement light bulb lamp (2DZY9 GRAINGER)
- ILC Replacement for Bulbrite Q150cl/dc replacement light bulb lamp (Q150CL/DC BULBRITE)
- ILC Replacement for Green Energy Mr-16 120v-50w/w/gu10 replacement light bulb lamp (MR-16 120V-50W/W/GU10 GREEN ENERGY)
- ILC Replacement for Beseler 8560 220v replacement light bulb lamp (8560 220V BESELER)
- Ilc Halogen Light Bulbs