Shop All Halogen Light Bulbs
Ilc
Replacement for Holtkotter 3503 replacement light bulb lamp
Mfr # 3503 HOLTKOTTER
Zoro # G802946077
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Bulb Base Type G9 2-PIN LOOP
- Bulb Shape T4
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3503 HOLTKOTTER
- Zoro # G802946077
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 60 |
Bulb Base Type | G9 2-PIN LOOP |
Bulb Shape | T4 |
Voltage | 120 |
Description
Replacement for Holtkotter 3503 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Recessed Trim, 5in, Black Baffle (205 BWH)
- HALO Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W (H7ICAT)
- WESTINGHOUSE Frosted Glass Chimney Glass (83091)
- SATCO 100 W G40 Incandescent - Gloss White - 4000 Hours - 1050L - Medium Base - 120V (S3003)
- ILC Replacement for Zoro 2v265 replacement light bulb lamp (2V265 ZORO)
- ILC Replacement for Sylvania 50sirius/sig64005 replacement light bulb lamp (50SIRIUS/SIG64005 SYLVANIA)
- ILC Replacement for Eiko Hpl575ll/115v replacement light bulb lamp (HPL575LL/115V EIKO)
- ILC Replacement for Eiko Jc12v100wh20 replacement light bulb lamp (JC12V100WH20 EIKO)
- ILC Replacement for Osram Sylvania 64638 HLX replacement light bulb lamp (64638 HLX OSRAM SYLVANIA)
- ILC Replacement for Sylvania 150q/mc(eth) 120v replacement light bulb lamp (150Q/MC(ETH) 120V SYLVANIA)
- ILC Replacement for Damar 250qmc/frost 120v replacement light bulb lamp (250QMC/FROST 120V DAMAR)
- Ilc Halogen Light Bulbs