Shop All Halogen Light Bulbs
Ilc
Replacement for Holtkotter 2505 replacement light bulb lamp
Mfr # 2505 HOLTKOTTER
Zoro # G403221450
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp. 2900
- Voltage 120
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 2505 HOLTKOTTER
- Zoro # G403221450
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Color Temp. | 2900 |
Voltage | 120 |
Bulb Shape | T4 |
Description
Replacement for Holtkotter 2505 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Wall Lght, 613, W, Brass, Rcssd, Brick Step (LV613-W)
- RAYOVAC 3D Lantern (DIYLN3D-BXB)
- ILC Replacement for Osram Sylvania Ft50dl/835/rs/eco replacement light bulb lamp (FT50DL/835/RS/ECO OSRAM SYLVANIA)
- ILC Replacement for Ballast FML 27W Ballast (FML 27W BALLAST BALLAST)
- ILC Replacement for Osram Sylvania HLX 64625 replacement light bulb lamp (HLX 64625 OSRAM SYLVANIA)
- ILC Replacement for Philips Eld/ejn 150w 21V replacement light bulb lamp (ELD/EJN 150W 21V PHILIPS)
- ILC Replacement for Damar 250qmc/frost 120v replacement light bulb lamp (250QMC/FROST 120V DAMAR)
- ILC Replacement for JTL J-110 Modeling Light replacement light bulb lamp (J-110 MODELING LIGHT JTL)
- ILC Replacement for Sylvania HPL 575/120/x replacement light bulb lamp (HPL 575/120/X SYLVANIA)
- ILC Replacement for Sylvania 58708 replacement light bulb lamp (58708 SYLVANIA)
- ILC Replacement for Sylvania 64635 HLX replacement light bulb lamp (64635 HLX SYLVANIA)
- Ilc Halogen Light Bulbs