Shop All Halogen Light Bulbs
Ilc
Replacement for Hitachi H3 Bulb 24V 70W replacement light bulb lamp
Mfr # H3 BULB 24V 70W HITACHI
Zoro # G702964379
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Shape T3.5
- Watts 70
- Bulb Base Type PK22S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # H3 BULB 24V 70W HITACHI
- Zoro # G702964379
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Shape | T3.5 |
Watts | 70 |
Bulb Base Type | PK22S |
Description
Replacement for Hitachi H3 Bulb 24V 70W replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 241695 replacement light bulb lamp (241695 PHILIPS)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TWP)
- LITHONIA LIGHTING LED Wraparound (FML4W 48 ALO6 SEF 840 MVOLT)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Polyc (VXS-100-PC)
- ILC Replacement for Sylvania 14513 replacement light bulb lamp (14513 SYLVANIA)
- ILC Replacement for Lumapro 4rzz6 replacement light bulb lamp (4RZZ6 LUMAPRO)
- ILC Replacement for PEC JT 60W 120v Outlawed, Replaced BY replacement light bulb lamp (JT 60W 120V OUTLAWED, REPLACED BY PEC)
- ILC Replacement for Hella H83120001 replacement light bulb lamp, 10PK (H83120001 HELLA)
- ILC Replacement for Osram Sylvania H9-65w replacement light bulb lamp (H9-65W OSRAM SYLVANIA)
- ILC Replacement for Norman Lamps Lh2400 Modeling replacement light bulb lamp (LH2400 MODELING NORMAN LAMPS)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H4405 (H4405)
- Ilc Halogen Light Bulbs