Shop All HID Light Bulbs
Ilc
Replacement for Hikari XN G4-12v/20w replacement light bulb lamp
Mfr # XN G4-12V/20W HIKARI
Zoro # G902820970
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Color Temp. 2800
- Watts 20
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # XN G4-12V/20W HIKARI
- Zoro # G902820970
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Color Temp. | 2800 |
Watts | 20 |
Voltage | 12 |
Description
Replacement for Hikari XN G4-12v/20w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B232I120L (B232I120L)
- STREAMLIGHT STREAMLIGHT 125 Lumens, LED Black Headlamp (61603)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP EHO SDRT)
- ILC Replacement for National Fl20ss-w/18 588.5mm NOT Including Pins replacement light bulb lamp (FL20SS-W/18 588.5MM NOT INCLUDING PINS NATIONAL)
- ILC Replacement for Polar Lights Hps70w/med/ed17 replacement light bulb lamp (HPS70W/MED/ED17 POLAR LIGHTS)
- ILC Replacement for Cosmedico 913138841 replacement light bulb lamp (913138841 COSMEDICO)
- ILC Replacement for Varian Uv-1a Pulsed Xenon replacement light bulb lamp (UV-1A PULSED XENON VARIAN)
- ILC Replacement for Bulbrite H39par20sp/eco replacement light bulb lamp (H39PAR20SP/ECO BULBRITE)
- ILC Replacement for GE General Electric G.E 44056 replacement light bulb lamp (44056 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 46273 replacement light bulb lamp (46273 GE GENERAL ELECTRIC G.E)
- GE LAMPS GE LIGHTING 400W, ED18 High Pressure Sodium HID Light Bulb (LU400/H/ECO)
- Ilc HID Light Bulbs