Shop All Fluorescent Light Bulbs
Ilc
Replacement for Hikari R30 Fe-rsf-15w 2700k replacement light bulb lamp
Mfr # R30 FE-RSF-15W 2700K HIKARI
Zoro # G702754536
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 15
- Watts 15
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # R30 FE-RSF-15W 2700K HIKARI
- Zoro # G702754536
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 15 |
Watts | 15 |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Description
Replacement for Hikari R30 Fe-rsf-15w 2700k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wallach Zoomstar-serial Numbers Start With W replacement light bulb lamp (ZOOMSTAR-SERIAL NUMBERS START WITH W WALLACH)
- HALO H2920Ict (H2920ICT)
- ILC Replacement for Osram Sylvania Dulux S 13w/41/827 replacement light bulb lamp (DULUX S 13W/41/827 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F14t5/850/wm/eco replacement light bulb lamp (F14T5/850/WM/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Qt13/g24d1/30 replacement light bulb lamp (QT13/G24D1/30 EIKO)
- ILC Replacement for Bulbrite F32t8/841/ew replacement light bulb lamp, 25PK (F32T8/841/EW BULBRITE)
- ILC Replacement for Green Energy F13w Dtt/2u/4pin G24q 2700k replacement light bulb lamp (F13W DTT/2U/4PIN G24Q 2700K GREEN ENERGY)
- ILC Replacement for GE General Electric G.E 41464 replacement light bulb lamp (41464 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F17t8/spx30/eco replacement light bulb lamp (F17T8/SPX30/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio Cf32te/835, Triple Tube replacement light bulb lamp (CF32TE/835, TRIPLE TUBE USHIO)
- FEIT ELECTRIC Bulb Fl T12 G13 20W24"Cw (F20T12/CW/2)
- Ilc Fluorescent Light Bulbs