Shop All Incandescent Light Bulbs
Ilc
Replacement for Hikari P25/10, 120v/150w E26 replacement light bulb lamp
Mfr # P25/10, 120V/150W E26 HIKARI
Zoro # G002922529
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape P25
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 150
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # P25/10, 120V/150W E26 HIKARI
- Zoro # G002922529
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | P25 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 150 |
Voltage | 120 |
Description
Replacement for Hikari P25/10, 120v/150w E26 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Lamp Holder, 250W, 250V, White (90/443)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/ECO)
- SIGNIFY 40 W, HID Replacement LED Bulb, White, Not Applicable, 4000K Temp. Clear, Non-Dimmable (40WP/LED/840/LS EX39 G3 BB 3/1)
- HALO H4 4-Inch Led Series (EL406930)
- ILC Replacement for Damar Qh500t3/cl 115/125v replacement light bulb lamp (QH500T3/CL 115/125V DAMAR)
- ILC Replacement for GE General Electric G.E 620ps40p 120v replacement light bulb lamp (620PS40P 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 1600t3q/ir 240v replacement light bulb lamp (1600T3Q/IR 240V OSRAM SYLVANIA)
- ILC Replacement for Philips 6S6 120-130v replacement light bulb lamp, 10PK (6S6 120-130V PHILIPS)
- ILC Replacement for Bulbrite 9t6.5c replacement light bulb lamp (9T6.5C BULBRITE)
- ILC Replacement For LIGHT BULB LAMP WAGNER 17925 INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EVKU-9)
- ILC Replacement for GE General Electric G.E 65r40/fl/mi- replacement light bulb lamp (65R40/FL/MI- GE GENERAL ELECTRIC G.E)
- Ilc Incandescent Light Bulbs