Shop All LED Light Bulbs
Ilc
Replacement for Hikari Led-2835-51-e11 replacement light bulb lamp
Mfr # LED-2835-51-E11 HIKARI
Zoro # G202884146
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 120
- Watts 3.5
- Wattage Equivalency 3.5
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED-2835-51-E11 HIKARI
- Zoro # G202884146
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 120 |
Watts | 3.5 |
Wattage Equivalency | 3.5 |
Color Temperature | 3000 |
Description
Replacement for Hikari Led-2835-51-e11 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 46 Watts, 2 Lamps, Electronic Ballast (IOP-2PSP32-LW-N)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40RES REPLACED BY (F40RES REPLACED BY GE GENERAL ELECTRIC G.E)
- STREAMLIGHT STREAMLIGHT JR. REA H LED BLACK (SR71600)
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MVR400/U/PA)
- ILC Replacement for Halco S11cl1c/827/int/led replacement light bulb lamp (S11CL1C/827/INT/LED HALCO)
- ILC Replacement for GE General Electric G.E 120psb RED LED Replacement replacement light bulb lamp (120PSB RED LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement for Light Bulb / Lamp 42476ph replacement light bulb lamp (42476PH LIGHT BULB / LAMP)
- ILC Replacement for Damar 28psb-red/led replacement light bulb lamp (28PSB-RED/LED DAMAR)
- ILC Replacement for Green Creative 17a21g4dim/840 replacement light bulb lamp (17A21G4DIM/840 GREEN CREATIVE)
- ILC Replacement for Ledtronics B3127cr6-0001 replacement light bulb lamp (B3127CR6-0001 LEDTRONICS)
- TCP LED, 14W, DIM, 30KFL, PAR30, Flood (LED14P30D30KFL)
- Ilc LED Light Bulbs