Shop All Halogen Light Bulbs
Ilc
Replacement for Hikari Jtt-120v/75w E26 T10 Outside Frost replacement light bulb lamp
Mfr # JTT-120V/75W E26 T10 OUTSIDE FROST HIKARI
Zoro # G103025402
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Watts 75
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Color Temp. 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JTT-120V/75W E26 T10 OUTSIDE FROST HIKARI
- Zoro # G103025402
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T10 |
Watts | 75 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Color Temp. | 2900 |
Description
Replacement for Hikari Jtt-120v/75w E26 T10 Outside Frost replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Recessed Trim, 5in, Black Baffle (205 BWH)
- ILC Replacement for Socket Fe/q28v/2 (FE/Q28V/2 SOCKET)
- PELICAN Black No AAA, 588 lm (5020)
- FEIT ELECTRIC Enhance R14 E17 (Intermediate) LED Bulb Soft White 40 W (BPR14DMN/927CA)
- ILC Replacement for Damar 01180a replacement light bulb lamp (01180A DAMAR)
- ILC Replacement for Norman Lamps Nli-4174-24 replacement light bulb lamp (NLI-4174-24 NORMAN LAMPS)
- ILC Replacement for PLUSRITE J78 100W 120V (J78 100W 120V PLUSRITE)
- ILC Replacement for Sylvania 64155 replacement light bulb lamp, 2PK (64155 SYLVANIA)
- ILC Replacement for Green Energy Jc12v-50w/gy6.35/c6 replacement light bulb lamp (JC12V-50W/GY6.35/C6 GREEN ENERGY)
- ILC Replacement for Venture Lighting Pq500t3/4 replacement light bulb lamp (PQ500T3/4 VENTURE LIGHTING)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q25T4/Cl-120V-G9, 2PK (Q25T4/CL-120V-G9)
- Ilc Halogen Light Bulbs