Shop All Halogen Light Bulbs
Ilc
Replacement for Hikari Jd-230v/250w Ba15d High Temp replacement light bulb lamp
Mfr # JD-230V/250W BA15D HIGH TEMP HIKARI
Zoro # G403012508
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp. 2850
- Voltage 230
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JD-230V/250W BA15D HIGH TEMP HIKARI
- Zoro # G403012508
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Color Temp. | 2850 |
Voltage | 230 |
Bulb Shape | T4 |
Description
Replacement for Hikari Jd-230v/250w Ba15d High Temp replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21420-4PK)
- LITHONIA LIGHTING Replacement Lens, F/11432 32 1/4 GEB WH (D15SBDDROP)
- SYLVANIA 25 W, G16-1/2, Candelabra Screw (E12) (13618)
- ILC Replacement For NUVO LIGHTING, S29713 (S29713)
- ILC Replacement for Zoro 2v618 replacement light bulb lamp (2V618 ZORO)
- ILC Replacement for Damar 23111b replacement light bulb lamp (23111B DAMAR)
- ILC Replacement for GE General Electric G.E Q400cl/mc 120v replacement light bulb lamp (Q400CL/MC 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Times Square 6e6x12 750 Watt replacement light bulb lamp (6E6X12 750 WATT TIMES SQUARE)
- ILC Replacement for Satco S2200 replacement light bulb lamp (S2200 SATCO)
- ILC Replacement for Sylvania 50par30/cap/spl/fl40 130v replacement light bulb lamp, 2PK (50PAR30/CAP/SPL/FL40 130V SYLVANIA)
- ILC Replacement for Sylvania 50mr16/nsp12(ext) 12V replacement light bulb lamp (50MR16/NSP12(EXT) 12V SYLVANIA)
- Ilc Halogen Light Bulbs