Shop All Halogen Light Bulbs
Ilc
Replacement for Hikari Jd-130v/ 50W DC Frosted replacement light bulb lamp
Mfr # JD-130V/ 50W DC FROSTED HIKARI
Zoro # G902928751
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
- Watts 50
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JD-130V/ 50W DC FROSTED HIKARI
- Zoro # G902928751
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Watts | 50 |
Voltage | 130 |
Description
Replacement for Hikari Jd-130v/ 50W DC Frosted replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC HALOGEN JCD G9 WW 40W (BPQ40/G9/CAN)
- ILC Replacement for Damar 1321b replacement light bulb lamp, 2PK (1321B DAMAR)
- COOPER LIGHTING 44 4500L Shop Light (4SHP4540R)
- FEIT ELECTRIC Electric PAR38 E26 Medium LED Bulb White 90 Watt Equivalence 2 pk (PAR38DM/6WYCA/2)
- ILC Replacement for Kliegl Bros 3451 replacement light bulb lamp (3451 KLIEGL BROS)
- ILC Replacement for H. Wilson Corp Centurion 2000 replacement light bulb lamp (CENTURION 2000 H. WILSON CORP)
- ILC Replacement for GE General Electric G.E 43a/cl/h 120v replacement light bulb lamp, 4PK (43A/CL/H 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy EJL Jcr24v-200w Gx5.3 replacement light bulb lamp (EJL JCR24V-200W GX5.3 GREEN ENERGY)
- ILC Replacement for Sylvania H9-65w replacement light bulb lamp (H9-65W SYLVANIA)
- ILC Replacement for 3M 2130 (2130 3M)
- WESTINGHOUSE Bulb Hlgn T3Gy6.35 50W (0443800)
- Ilc Halogen Light Bulbs