Shop All Halogen Light Bulbs
Ilc
Replacement for Hikari Jcr8299p replacement light bulb lamp
Mfr # JCR8299P HIKARI
Zoro # G302973788
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Bulb Base Type GZ4 GU4 2-PIN
- Watts 15
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JCR8299P HIKARI
- Zoro # G302973788
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR11 |
Bulb Base Type | GZ4 GU4 2-PIN |
Watts | 15 |
Voltage | 12 |
Description
Replacement for Hikari Jcr8299p replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Lead Acid, 6V, 10A/HR. (ELB 0610)
- LUMAPRO LUMAPRO 2.4W, LED 1-15P Desk Magnifier Light (10C905)
- ILC Replacement for TCP 2r3014 replacement light bulb lamp (2R3014 TCP)
- QUOIZEL Outskirts Flush Mount (OST1715OI)
- ILC Replacement for Bulbrite 642021 replacement light bulb lamp (642021 BULBRITE)
- ILC Replacement for Colortran 214-012 750w replacement light bulb lamp (214-012 750W COLORTRAN)
- ILC Replacement for Midmark 002-0640-00 replacement light bulb lamp (002-0640-00 MIDMARK)
- ILC Replacement for JTL Everlight Modeling 500w replacement light bulb lamp (EVERLIGHT MODELING 500W JTL)
- ILC Replacement for GE General Electric G.E Q100t3/24v/cl replacement light bulb lamp (Q100T3/24V/CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Focus Fl-12-20w-sc replacement light bulb lamp (FL-12-20W-SC FOCUS)
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- Ilc Halogen Light Bulbs