Shop All Halogen Light Bulbs
Ilc
Replacement for Hikari Jc12v/100w/e11 (jc7057) replacement light bulb lamp
Mfr # JC12V/100W/E11 (JC7057) HIKARI
Zoro # G603027227
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Watts 100
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC12V/100W/E11 (JC7057) HIKARI
- Zoro # G603027227
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Watts | 100 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 12 |
Description
Replacement for Hikari Jc12v/100w/e11 (jc7057) replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BEAMS Wireless Motion LED Step Light, PK2 (MB532)
- ILC Replacement for GE General Electric G.E 67699 replacement light bulb lamp (67699 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 35mr16/t/nfl25/c replacement light bulb lamp (35MR16/T/NFL25/C OSRAM SYLVANIA)
- NEWHOUSE Clamp Lamp Wht Joe (NHCLP-JO-WH)
- ILC Replacement for 3M 66 420/460w Straight Tube replacement light bulb lamp, 2PK (66 420/460W STRAIGHT TUBE 3M)
- ILC Replacement for Ushio EKE 150w 21V Mr16 Light Bulb replacement light bulb lamp (WX-KW18-0)
- ILC Replacement for Dentsply Triad 2000 replacement light bulb lamp (TRIAD 2000 DENTSPLY)
- ILC Replacement for Philips 6605 replacement light bulb lamp, 2PK (6605 PHILIPS)
- ILC Replacement for Brinkmann 802-1740-0 replacement light bulb lamp (802-1740-0 BRINKMANN)
- ILC Replacement for Ushio Js120v-575wx replacement light bulb lamp (JS120V-575WX USHIO)
- ILC Replacement for Zoro 1tjv8 replacement light bulb lamp (1TJV8 ZORO)
- Ilc Halogen Light Bulbs