Shop All Halogen Light Bulbs
Ilc
Replacement for Hikari Gbf/fr/tf replacement light bulb lamp
Mfr # GBF/FR/TF HIKARI
Zoro # G103222375
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Watts 20
- Bulb Shape MR11
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # GBF/FR/TF HIKARI
- Zoro # G103222375
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Watts | 20 |
Bulb Shape | MR11 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Hikari Gbf/fr/tf replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 117 to 120 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S54-90C-N)
- BAYCO 26W PRO SERIES FLOUR. WORK LIGHT 25' 16 (BYSL-975)
- GEMMY INDUSTRIES Gemmy Industries 238922 Outdoor LED Spotlight - Green (238922)
- PROGRESS LIGHTING Wall Mt Downlight Cylinder, 3" (P563000-020-30K)
- ILC Replacement for GE General Electric G.E Wb08x10057 replacement light bulb lamp, 2PK (WB08X10057 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S4675 replacement light bulb lamp (S4675 SATCO)
- ILC Replacement For HIKARI JDR 120V 100W E17 FS 40DG CV (WX-SLL7-6)
- ILC Replacement for Halco 68055 replacement light bulb lamp (68055 HALCO)
- ILC Replacement for Carl Zeiss 3800-79-9540-000 replacement light bulb lamp (3800-79-9540-000 CARL ZEISS)
- ILC Replacement for Sylvania 75par38/cap/spl/wsp12 replacement light bulb lamp (75PAR38/CAP/SPL/WSP12 SYLVANIA)
- ILC Replacement for Sylvania 50par30/cap/nfl replacement light bulb lamp (50PAR30/CAP/NFL SYLVANIA)
- Ilc Halogen Light Bulbs