Shop All Halogen Light Bulbs
Ilc
Replacement for Hikari Blue 30 replacement light bulb lamp
Mfr # BLUE 30 HIKARI
Zoro # G602924817
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Shape T4
- Watts 50
- Bulb Base Type SPECIAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BLUE 30 HIKARI
- Zoro # G602924817
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Shape | T4 |
Watts | 50 |
Bulb Base Type | SPECIAL |
Description
Replacement for Hikari Blue 30 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft, 25PK (LLT-4-EM-T8-G3-15W-40K)
- SATCO 6W LED Bulb J-Type T3 78mm 120V R7S - 4K Double End 200 Degree Beam (S11221)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 9761057 C9 Christmas Light Bulbs; Multi Color; 1 in. - 25 Lights (9761057)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 12-Pack (LR41021-12PK)
- ILC Replacement for Strand Lighting Lady Fill MK II replacement light bulb lamp (LADY FILL MK II STRAND LIGHTING)
- ILC Replacement for Norman Lamps Hi-111 replacement light bulb lamp (HI-111 NORMAN LAMPS)
- ILC Replacement for GE General Electric G.E Ehf-q750/4cl replacement light bulb lamp (EHF-Q750/4CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for 3M LP3 replacement light bulb lamp (LP3 3M)
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- ILC Replacement For HIKARI JD 130V 50W DC BA15D (JD 130V 50W DC BA15D)
- ILC Replacement For AMSCO P129362228 (WW-06KJ-4)
- Ilc Halogen Light Bulbs